https://www.bdiexpress.com/medias/MFRCMCKXXXXX-SPA6415-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTN8aW1hZ2UvanBlZ3xhRFE1TDJobFpTOHhNRGMyTkRjNU16YzBNVE0wTWk5TlJsSkRUVU5MV0ZoWVdGaGZVMUJCTmpReE5WODJYek13TUhnek1EQXVhbkJufGM4NWEyMGJlZDYwYzZkZmFkYTZiMmVkMzkxYzQ5OWQxZDFhZTQ0ODBjMGFkODU2MjM5OWM3NDdlMDEyZjhkZGI
https://www.bdiexpress.com/medias/MFRCMCKXXXXX-SPA6415-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTN8aW1hZ2UvanBlZ3xhRFE1TDJobFpTOHhNRGMyTkRjNU16YzBNVE0wTWk5TlJsSkRUVU5MV0ZoWVdGaGZVMUJCTmpReE5WODJYek13TUhnek1EQXVhbkJufGM4NWEyMGJlZDYwYzZkZmFkYTZiMmVkMzkxYzQ5OWQxZDFhZTQ0ODBjMGFkODU2MjM5OWM3NDdlMDEyZjhkZGI
DUFF-NORTON
DUFF-NORTON
PSPA7420-6
DUFF-NORTON DUFF-NORTON
Description
PSPA7420-6
Linear Actuator; 220VAC Voltage; 2000LB Load Capacity; Potentiometer; 6" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
Part #
PSPA7420-6
BDI #
19084155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/PSPA7420-6/p/19084155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
14.982
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.cmco.com
Product Detail
Linear Actuator
Product Specification
220VAC Voltage; 2000LB Load Capacity; Potentiometer; 6" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
Long Description
Linear Actuator; 220VAC Voltage; 2000LB Load Capacity; Potentiometer; 6" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
