https://www.bdiexpress.com/medias/INDLINXXXXXX-24156723-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODZ8aW1hZ2UvanBlZ3xhREExTDJnd09DOHhNREUwTnpBMk9UWTFOekV4T0M5SlRrUk1TVTVZV0ZoWVdGaGZNalF4TlRZM01qTmZNekF3ZURNd01DNXFjR2N8NTJlYzQ1MzU1OWE5NjNkZGY4N2ZlYThkNzdjMzJkMGM2MGMwMjNlYTFkZjMzNzkzYjdhM2YzMWJjN2ZkNWQwYQ
https://www.bdiexpress.com/medias/INDLINXXXXXX-24156723-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODZ8aW1hZ2UvanBlZ3xhREExTDJnd09DOHhNREUwTnpBMk9UWTFOekV4T0M5SlRrUk1TVTVZV0ZoWVdGaGZNalF4TlRZM01qTmZNekF3ZURNd01DNXFjR2N8NTJlYzQ1MzU1OWE5NjNkZGY4N2ZlYThkNzdjMzJkMGM2MGMwMjNlYTFkZjMzNzkzYjdhM2YzMWJjN2ZkNWQwYQ
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
82886
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
82886 GREASE PUMP ; 20:1 LUBRICANT/ AIR RATIO 1 LB RESERVOIR
Pump; Air Operated; 1/4" NPT Thread Size; 20:1 Ratio; 3500PSI Pressure; With Hoist
Part #
82886
BDI #
561151
Details
1793.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/82886/p/561151
Your Price
$ 1,793.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
4.762
Product Group - BDI
F02272
Product Detail
Pump
Product Specification
Air Operated; 1/4" NPT Thread Size; 20:1 Ratio; 3500PSI Pressure
Long Description
Pump; Air Operated; 1/4" NPT Thread Size; 20:1 Ratio; 3500PSI Pressure; With Hoist
