DIXON VALVE
DIXON VALVE
SCM48
DIXON VALVE DIXON VALVE
Description
SCM48 SPEED CONTROL MUFFLER ; BRS 1/2IN NPT 300PSI
Speed Control Muffler; 60 SCFM Maximum Adjusted Flow; 2" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 1/2" NPT
Part #
SCM48
BDI #
19330002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/SCM48/p/19330002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.087
Product Group - BDI
F02352
Noun
Muffler
Keyword String
Speed Control
Manufacturer URL
https://dixonvalve.com
Product Detail
Speed Control Muffler
Product Specification
60 SCFM Maximum Adjusted Flow; 2" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 1/2" NPT
Long Description
Speed Control Muffler; 60 SCFM Maximum Adjusted Flow; 2" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 1/2" NPT

