Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCM68 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SCM18-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMHxpbWFnZS9qcGVnfGFESmxMMmcxWmk4eE1EazNORE14T1RFNE1UZzFOQzlOUmxKRVZrTllXRmhZV0ZoZlUwTk5NVGhmTXpBd2VETXdNQzVxY0djfDJmMzc3MDQxNzBkMGI5MzVlMzU4MTE1MGZjMWYzZjU3MjE4NTFhNDQyNTRmMjU5NDhkNzI0NmYwYzNiNjgyYTc
19330003 Fluid Power 

DIXON VALVE DIXON VALVE

SCM68

Description

SCM68 SPEED CONTROL MUFFLER ; BRS 3/4" NPT 300PSI 70SCFM

Speed Control Muffler; 70 SCFM Maximum Adjusted Flow; 2-3/8" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 3/4" NPT

Part #

SCM68

BDI #
19330003

Details

59.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.14
Product Group - BDI
F02352
Noun
Muffler
Keyword String
Speed Control
Manufacturer URL
https://dixonvalve.com
Product Detail
Speed Control Muffler
Product Specification
70 SCFM Maximum Adjusted Flow; 2-3/8" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 3/4" NPT
Long Description
Speed Control Muffler; 70 SCFM Maximum Adjusted Flow; 2-3/8" Height; 300 PSI Operating Pressure; Brass Material; 35 To 300 Deg F Temperature Range; 3/4" NPT