https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
BIMBA
BIMBA
SR-092-DPB
BIMBA BIMBA
描述
BIMBA SR-092-DPB
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body
制造商部件号
SR-092-DPB
BDI部件号
21434311
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SR-092-DPB/p/21434311
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body
详细描述
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body
