DIXON VALVE
DIXON VALVE
STBC163
DIXON VALVE DIXON VALVE
Description
STBC163 T-BOLT CLAMP ; 3/4" W 1.474"X1.692" OD .025 THK
T-Bolt Clamp; 1.44" To 1.69" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque
Part #
STBC163
BDI #
19330950
Details
17.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/STBC163/p/19330950
Your Price
$ 17.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.05
Product Group - BDI
F02172
Noun
Clamp
Keyword String
T-Bolt
Manufacturer URL
https://dixonvalve.com
Product Detail
T-Bolt Clamp
Product Specification
1.44" To 1.69" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque
Long Description
T-Bolt Clamp; 1.44" To 1.69" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque

