1262881
Fluid Power
SKF
SKF
TIH 030M/110V
SKF SKF
Description
TIH 030M/110V INDUCTION HEATER ; 100/110V 50/60HZ SMALL TYPE
Induction Heater; 100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material
Part #
TIH 030M/110V
BDI #
1262881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/TIH-030M-110V/p/1262881
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
21.802
EAN
7316572338452
Product Group - BDI
G00160
Noun
Heater
Product Detail
Induction Heater
Product Specification
100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material
Long Description
Induction Heater; 100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material


