https://www.bdiexpress.com/medias/MFRDVCXXXXXX-V10M10-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MnxpbWFnZS9qcGVnfGFEZzFMMmd4WVM4eE1EazNNekkwTWpFNU5UazVPQzlOUmxKRVZrTllXRmhZV0ZoZlZqRXdUVEV3WDFOVFh6TXdNSGd6TURBdWFuQm58MzExMjg1YTFiNGQzZDZlNjE0YzFiZTI4Zjg3OTVlMTk1OTRhMTY4MjlhZjkzZGY1NGU4YWU1NTJhNmI3MjE0ZQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-V10M10-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MnxpbWFnZS9qcGVnfGFEZzFMMmd4WVM4eE1EazNNekkwTWpFNU5UazVPQzlOUmxKRVZrTllXRmhZV0ZoZlZqRXdUVEV3WDFOVFh6TXdNSGd6TURBdWFuQm58MzExMjg1YTFiNGQzZDZlNjE0YzFiZTI4Zjg3OTVlMTk1OTRhMTY4MjlhZjkzZGY1NGU4YWU1NTJhNmI3MjE0ZQ
DIXON VALVE
DIXON VALVE
V4M4-SS
DIXON VALVE DIXON VALVE
Description
V4M4-SS INTERCHANGE V-PLUG ; 1/2" 1/2 MF-NPTF 316SS
Plug; 1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.4" Length; 1.31" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 MNPTF
Part #
V4M4-SS
BDI #
19332605
Details
333.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/V4M4-SS/p/19332605
Your Price
$ 333.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.15
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.4" Length; 1.31" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 MNPTF
Long Description
Plug; 1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.4" Length; 1.31" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 MNPTF
