PARKER
PARKER
520013116B
PARKER PARKER
Description
520013116B SOLENOID VALVE ; 1/4" SINGLE SOL 4WAY 240VAC
Solenoid Valve; Single Solenoid; 4 Way; 1/4" FNPT Port; 240VAC Voltage
Part #
520013116B
BDI #
22595833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/520013116B/p/22595833
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Way; 1/4" FNPT Port; 240VAC Voltage
Long Description
Solenoid Valve; Single Solenoid; 4 Way; 1/4" FNPT Port; 240VAC Voltage
