https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BV2BV-02511-BBC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyMnxpbWFnZS9qcGVnfGFHUmtMMmd3Tmk4eE1EazNORGMyT0RZNU16STNPQzlOUmxKRVZrTllXRmhZV0ZoZlFsWXlRbFpmTURJMU1URmZRa0pEWHpNd01IZ3pNREF1YW5CbnwwMDkzODRiMjU0ZWRjMzZjOTEzYjVmNjk1MTUwYjk3MWJiOWU4NTcwYzhkZjE5NzBiMWU4ZTI3MTQzNjY3Y2Fj
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BV2BV-02511-BBC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyMnxpbWFnZS9qcGVnfGFHUmtMMmd3Tmk4eE1EazNORGMyT0RZNU16STNPQzlOUmxKRVZrTllXRmhZV0ZoZlFsWXlRbFpmTURJMU1URmZRa0pEWHpNd01IZ3pNREF1YW5CbnwwMDkzODRiMjU0ZWRjMzZjOTEzYjVmNjk1MTUwYjk3MWJiOWU4NTcwYzhkZjE5NzBiMWU4ZTI3MTQzNjY3Y2Fj
DIXON VALVE
DIXON VALVE
BV2BV-20011-BCC
DIXON VALVE DIXON VALVE
Description
BV2BV-20011-BCC BALL VALVE ; POR 2" FNPT 2PC IND BRS RP AL DA
Ball Valve; FKM Elastomer; Actuator 120 PSI Operating Pressure; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; Double Acting; 20 To 320 Deg F Temperature Range
Part #
BV2BV-20011-BCC
BDI #
19317304
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/BV2BV-20011-BCC/p/19317304
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
FKM Elastomer; Actuator 120 PSI Operating Pressure; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; Double Acting; 20 To 320 Deg F Temperature Range
Long Description
Ball Valve; FKM Elastomer; Actuator 120 PSI Operating Pressure; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; Double Acting; 20 To 320 Deg F Temperature Range
