

WATTS WATER TECH
WATTS WATER TECH
0770182
WATTS WATER TECH WATTS WATER TECH
Description
0770182 FLOAT VALVE ; 1IN MNPT
Float Valve; 2 Port; 2 Position; 1" MNPT Port; 25GPM at 5PSI Flow Rate; Serrated Arm; Bronze Body; 125PSI Maximum Operating Pressure
Part #
0770182
BDI #
25163040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/0770182/p/25163040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141610
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Float
Manufacturer URL
https://www.watts.com
Product Detail
Float Valve
Product Specification
2 Port; 2 Position; 1" MNPT Port; 25GPM at 5PSI Flow Rate; Serrated Arm; Bronze Body; 125PSI Maximum Operating Pressure
Long Description
Float Valve; 2 Port; 2 Position; 1" MNPT Port; 25GPM at 5PSI Flow Rate; Serrated Arm; Bronze Body; 125PSI Maximum Operating Pressure