https://www.bdiexpress.com/medias/MFRTOPXXXXXX-28740006-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MnxpbWFnZS9qcGVnfGFHTmhMMmhoTnk4eE1UQXdOekU1TkRJMk56WTNPQzlOUmxKVVQxQllXRmhZV0ZoZk1qZzNOREF3TURaZk16QXdlRE13TUM1cWNHY3xjZWQxYTY0NTQ5Mzk3YTVjM2E3ZjAxOGE1MDU0Mjk3ZTUyYTlhNWFjNDQwNWQ2YmIxMDE1OWZlYTNiNTc4NTk3
                
                https://www.bdiexpress.com/medias/MFRTOPXXXXXX-28740006-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MnxpbWFnZS9qcGVnfGFHTmhMMmhoTnk4eE1UQXdOekU1TkRJMk56WTNPQzlOUmxKVVQxQllXRmhZV0ZoZk1qZzNOREF3TURaZk16QXdlRE13TUM1cWNHY3xjZWQxYTY0NTQ5Mzk3YTVjM2E3ZjAxOGE1MDU0Mjk3ZTUyYTlhNWFjNDQwNWQ2YmIxMDE1OWZlYTNiNTc4NTk3
                
					
						
									TOPRING
								TOPRING
							
						
					09.324
				 
				TOPRING TOPRING
Description
						
                            
								09.324 SAFETY VALVE ; 1/4IN MNPT BRASS
Safety Valve; 1/4" MNPT Inlet Nominal Size; With CRN; Gold Color; 255 SCFM Maximum Airflow; Air Compatible Fluid; With Exhaust; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 300 PSI Maximum Regulated Pressure; -40 Deg C Minimum Fluid Temperature; 177 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
                         	Part #
	                    
	                      	09.324
							BDI #
						
	                      	28740006
							
						
Details
                    
                        32.61
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/09-324/p/28740006
						
		
		
		
				Your Price
				
						
							$ 32.61 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141604
					Weight / Kilogram
				0
					EAN
				0774679062354
					Product Group - BDI
				F02352
					Noun
				
					Valve
			Keyword String
				
					Safety
			Manufacturer URL
				
					https://www.topring.com
			Product Detail
				
					Safety Valve
			Product Specification
				
					1/4" MNPT Inlet Nominal Size; With CRN; Gold Color; 255 SCFM Maximum Airflow; Air Compatible Fluid; With Exhaust; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 300 PSI Maximum Regulated Pressure; -40 Deg C Minimum Fluid Temperature; 177 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
			Long Description
				
					Safety Valve; 1/4" MNPT Inlet Nominal Size; With CRN; Gold Color; 255 SCFM Maximum Airflow; Air Compatible Fluid; With Exhaust; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 300 PSI Maximum Regulated Pressure; -40 Deg C Minimum Fluid Temperature; 177 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
			

						
