

BELL & GOSSETT
BELL & GOSSETT
110195LF
BELL & GOSSETT BELL & GOSSETT
Description
110195LF PRESSURE REDUCING VALVE ; #7 3/4"NPT LEAD FREE
Pressure Reducing Valve; 3/4" FNPT; 45 PSI Pressure Set Point; 25 to 125PSI Pressure Rating; 225 Degree F Temperature; Brass Material; Lead Free
Part #
110195LF
BDI #
25160455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/110195LF/p/25160455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0.45
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Pressure Reducing
Manufacturer URL
https://bellgossett.com
Product Detail
Pressure Reducing Valve
Product Specification
3/4" FNPT; 45 PSI Pressure Set Point; 25 to 125PSI Pressure Rating; 225 Degree F Temperature; Brass Material; Lead Free
Long Description
Pressure Reducing Valve; 3/4" FNPT; 45 PSI Pressure Set Point; 25 to 125PSI Pressure Rating; 225 Degree F Temperature; Brass Material; Lead Free