https://www.bdiexpress.com/medias/INDXXXXXXXXX-18178586-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTJ8aW1hZ2UvanBlZ3xhR05sTDJoaE15ODVPRFl4TWpBMU1UTXhNamswTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzT0RVNE5sOHpNREI0TXpBd0xtcHdad3xhMTdiZmE1M2JiZDZiZjlmYTVlMjE2OTk0YzQ3MTQ1ZjY1ZjcxYTFiMTRhNjBkNjYxYWE5NzM4M2RmY2U4MmRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18178586-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTJ8aW1hZ2UvanBlZ3xhR05sTDJoaE15ODVPRFl4TWpBMU1UTXhNamswTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzT0RVNE5sOHpNREI0TXpBd0xtcHdad3xhMTdiZmE1M2JiZDZiZjlmYTVlMjE2OTk0YzQ3MTQ1ZjY1ZjcxYTFiMTRhNjBkNjYxYWE5NzM4M2RmY2U4MmRl
BMI CANADA
BMI CANADA
14755
BMI CANADA BMI CANADA
Description
14755 BOILER DRAIN ; 3/4" MIPS 65O CUPC
Low Pressure Supply Valve; 3/4" MIPS Size; Sediment Faucets; Angle Spout; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 37MM X 91MM X 53MM
Part #
14755
BDI #
18178586
Details
16.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/14755/p/18178586
Your Price
$ 16.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.25
EAN
0777701147555
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Low Pressure
Manufacturer URL
https://www.bmicanada.com
Weight / LBS
0.54013
Product Detail
Low Pressure Supply Valve
Product Specification
3/4" MIPS Size; Sediment Faucets; Angle Spout; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 37MM X 91MM X 53MM
Long Description
Low Pressure Supply Valve; 3/4" MIPS Size; Sediment Faucets; Angle Spout; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 37MM X 91MM X 53MM

