BMI CANADA
								BMI CANADA
							
						
					14764
				 
				BMI CANADA BMI CANADA
Description
						
                            
								14764 BOILER DRAIN ; 1/2" C/MIPS 65O BODY CUPC
Flow Control Valve; Flow Control; 1/2" MIP Port; 2 Port - 2 Way; 2 Position; Hydraulic; Wheel; 125 CWP; -41 To 194 Deg F; Brass
                         	Part #
	                    
	                      	14764
							BDI #
						
	                      	18178300
							
						
Details
                    
                        13.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/14764/p/18178300
						
		
		
		
				Your Price
				
						
							$ 13.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141609
					Weight / Kilogram
				0
					EAN
				0777701147647
					Product Group - BDI
				F02352
					Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Flow Control
			Manufacturer URL
				
					https://www.bmicanada.com
			Product Detail
				
					Flow Control Valve
			Product Specification
				
					Flow Control; 1/2" MIP Port; 2 Port - 2 Way; 2 Position; Hydraulic; Wheel; 125 CWP; -41 To 194 Deg F; Brass
			Long Description
				
					Flow Control Valve; Flow Control; 1/2" MIP Port; 2 Port - 2 Way; 2 Position; Hydraulic; Wheel; 125 CWP; -41 To 194 Deg F; Brass
			

						

