NUMATICS
NUMATICS
152SA4002000030
NUMATICS NUMATICS
Description
152SA4002000030 SOLENOID VALVE ; 1/4" PORT SINGLE 50-60HZ
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F
Part #
152SA4002000030
BDI #
21471786
Details
428.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/152SA4002000030/p/21471786
Your Price
$ 428.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.54
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F
Long Description
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F

