

BDI APPROVED FL POWR
BDI APPROVED FL POWR
226UT 2IN
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
226UT 2IN WYE BRONZE GLOBE VALVE ; 200WSP FNPT
Globe Valve; 2 Port; 2" FNPT Port Size; 7-3/4" Length; 8-3/4" Height; Union Bonnet; 200PSI Pressure Class; Water/Steam/Oil/Gas Fluid; Rising Stem; Integral Seat; Swivel Disc Holder
Part #
226UT 2IN
BDI #
27494856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/226UT-2IN/p/27494856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.10.00.60
Noun
Valve
Keyword String
Globe
Weight / LBS
15
Product Detail
Globe Valve
Product Specification
2 Port; 2" FNPT Port Size; 7-3/4" Length; 8-3/4" Height; Union Bonnet; 200PSI Pressure Class; Water/Steam/Oil/Gas Fluid; Rising Stem; Integral Seat; Swivel Disc Holder
Long Description
Globe Valve; 2 Port; 2" FNPT Port Size; 7-3/4" Length; 8-3/4" Height; Union Bonnet; 200PSI Pressure Class; Water/Steam/Oil/Gas Fluid; Rising Stem; Integral Seat; Swivel Disc Holder