https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165666-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDZ8aW1hZ2UvanBlZ3xhRGM0TDJobE15OHhNREk1TkRZd01URXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk5qWmZNekF3ZURNd01DNXFjR2N8MWE0ZjZjOTA4NGViOTgzOGM2MzU1ODc4Zjg3ODFjZmIxYmYwNTg5ZTEyOTcwOGY0N2Y5OWEwNTZiOWQwY2JiOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165666-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDZ8aW1hZ2UvanBlZ3xhRGM0TDJobE15OHhNREk1TkRZd01URXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk5qWmZNekF3ZURNd01DNXFjR2N8MWE0ZjZjOTA4NGViOTgzOGM2MzU1ODc4Zjg3ODFjZmIxYmYwNTg5ZTEyOTcwOGY0N2Y5OWEwNTZiOWQwY2JiOQ
GRACO
GRACO
237528
GRACO GRACO
Description
237528 LP BALL VALVE ; 1/4"X1/4" NPTM CATALYST & WATERBORNE MAT
Ball Valve; 1/4" MNPT Inlet Size; 1/4" MNPT Outlet Size; 500PSI Maximum Working Pressure; Stainless Steel; PTFE Seal Material; Lever Handle Type; Low Pressure
Part #
237528
BDI #
25165666
Details
230.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/237528/p/25165666
Your Price
$ 230.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.18
EAN
0633955346819
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Product Specification
1/4" MNPT Inlet Size; 1/4" MNPT Outlet Size; 500PSI Maximum Working Pressure; Stainless Steel; PTFE Seal Material; Lever Handle Type; Low Pressure
Long Description
Ball Valve; 1/4" MNPT Inlet Size; 1/4" MNPT Outlet Size; 500PSI Maximum Working Pressure; Stainless Steel; PTFE Seal Material; Lever Handle Type; Low Pressure

