

BURKERT
BURKERT
292113
BURKERT BURKERT
Description
292113 PNEUMATIC VALVE ; 4/2WAY
Pneumatic Valve; 4/2 Way; 1/8" NPT Port; 120VAC at 60HZ Voltage; 2.5 to 10Bar Maximum Operating Pressure; -10 to 60 Degree C Medium Temperature; NBR Seal; Pneumatic Spring and Mechanical Spring
Part #
292113
BDI #
25176950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/292113/p/25176950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.burkert.com
Product Detail
Pneumatic Valve
Product Specification
4/2 Way; 1/8" NPT Port; 120VAC at 60HZ Voltage; 2.5 to 10Bar Maximum Operating Pressure; -10 to 60 Degree C Medium Temperature; NBR Seal; Pneumatic Spring and Mechanical Spring
Long Description
Pneumatic Valve; 4/2 Way; 1/8" NPT Port; 120VAC at 60HZ Voltage; 2.5 to 10Bar Maximum Operating Pressure; -10 to 60 Degree C Medium Temperature; NBR Seal; Pneumatic Spring and Mechanical Spring