AIRTAC
AIRTAC
2S030-08 2/2 1/4IN W/O COIL
AIRTAC AIRTAC
Description
AIRTAC 2S030-08 2/2 1/4IN W/O COIL
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Part #
2S030-08 2/2 1/4IN W/O COIL
BDI #
17024361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2S030-08-2-2-1-4IN-W-O-COIL/p/17024361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://global.airtac.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/4" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Long Description
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel