AIRTAC
AIRTAC
2ST050-10 VALVE 2/2 3/8IN W/O COIL
AIRTAC AIRTAC
Description
AIRTAC 2ST050-10 VALVE 2/2 3/8IN W/O COIL
Flow Control Solenoid Valve; Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Part #
2ST050-10 VALVE 2/2 3/8IN W/O COIL
BDI #
17033536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2ST050-10-VALVE-2-2-3-8IN-W-O-COIL/p/17033536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://global.airtac.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Long Description
Flow Control Solenoid Valve; Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel