18180182
液压和气动阀门
ISLIP FLOW CONTROLS
ISLIP FLOW CONTROLS
3BI125WDSSEL
ISLIP FLOW CONTROLS ISLIP FLOW CONTROLS
描述
ISLIP FLOW CONTROLS 3BI125WDSSEL
Butterfly Valve; Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; EPDM Seat Material; Standard 10 Position Lever Assembly Operator
制造商部件号
3BI125WDSSEL
BDI部件号
18180182
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/3BI125WDSSEL/p/18180182
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 11 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Butterfly
产品明细
Butterfly Valve
产品规格
Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; EPDM Seat Material; Standard 10 Position Lever Assembly Operator
详细描述
Butterfly Valve; Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; EPDM Seat Material; Standard 10 Position Lever Assembly Operator