

BURKERT
BURKERT
429136
BURKERT BURKERT
Description
429136 ; 3/2-WAY SOLENOID VALVE
Solenoid Valve; Single Solenoid; 3/2 Way; 1/4" NPT Port; 120VAC at 60HZ Voltage; 10Bar Maximum Operating Pressure; -10 to 100 Degree C Medium Temperature; FKM Seal; Brass Material; Normally Closed
Part #
429136
BDI #
25196741
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/429136/p/25196741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.burkert.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3/2 Way; 1/4" NPT Port; 120VAC at 60HZ Voltage; 10Bar Maximum Operating Pressure; -10 to 100 Degree C Medium Temperature; FKM Seal; Brass Material; Normally Closed
Long Description
Solenoid Valve; Single Solenoid; 3/2 Way; 1/4" NPT Port; 120VAC at 60HZ Voltage; 10Bar Maximum Operating Pressure; -10 to 100 Degree C Medium Temperature; FKM Seal; Brass Material; Normally Closed