DIXON VALVE
DIXON VALVE
4AGF4
DIXON VALVE DIXON VALVE
Description
4AGF4 COUPLER ; 1/2 AG 1/2 F-NPTF STEEL
Ball Valve; Agricultural; 1/2" Body Size; 1-1/16" Hex; 1/2"-14 Female NPTF Thread; 2.62" Length; 4000PSI Pressure; Steel Body; Buna-N Seal
Part #
4AGF4
BDI #
19311802
Details
63.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4AGF4/p/19311802
Your Price
$ 63.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.263
Product Group - BDI
F02172
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Weight / LBS
0.58
Product Detail
Ball Valve
Product Specification
Agricultural; 1/2" Body Size; 1-1/16" Hex; 1/2"-14 Female NPTF Thread; 2.62" Length; 4000PSI Pressure; Steel Body; Buna-N Seal
Long Description
Ball Valve; Agricultural; 1/2" Body Size; 1-1/16" Hex; 1/2"-14 Female NPTF Thread; 2.62" Length; 4000PSI Pressure; Steel Body; Buna-N Seal