BIMBA
BIMBA
4MV8
BIMBA BIMBA
Description
4MV8 DIRECTIONAL CONTROL VALVE ; 4-WAY
Flow Control Valve; 1/8" NPT Port; 4 Port | 4 Way; 2 Position; Pneumatic; Hand Lever
Part #
4MV8
BDI #
21434093
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4MV8/p/21434093
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" NPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.bimba.com
Weight / LBS
0.22
Long Description
Flow Control Valve; 1/8" NPT Port; 4 Port | 4 Way; 2 Position; Pneumatic; Hand Lever
Overall Width
1.92 Inch | 48.768 Millimeter
Overall Length
2.9 Inch | 73.66 Millimeter
Overall Height
1.62 Inch | 41.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



