PARKER
PARKER
520831000
PARKER PARKER
Description
520831000 ; PNEUMATIC VALVE
Control Valve; Manual Air; 1/4" Size; 4-Way; 2-Position Air Valve Type
Part #
520831000
BDI #
20074266
Details
377.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/520831000/p/20074266
Your Price
$ 377.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1.814
Product Group - BDI
F02352
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.parker.com
Product Detail
Control Valve
Product Specification
Manual Air; 1/4" Size; 4-Way; 2-Position Air Valve Type
Long Description
Control Valve; Manual Air; 1/4" Size; 4-Way; 2-Position Air Valve Type