

MAC VALVES
MAC VALVES
52A-11-D0A-DM-DFFJ-1JB
MAC VALVES MAC VALVES
Description
52A-11-D0A-DM-DFFJ-1JB SOLENOID VALVE
Solenoid Valve; Single Solenoid; 3 Port; 3 Way; 2 Position; G1/4 Port; 24VDC Voltage; With Rectangular Connector; Internal Pilot; Air Return; Non-Locking Manual Operator; Compressed Air/Vacuum/Inert Gases Fluid; Vacuum to 8Bar Pressure; -18 to 50 Degree C Temperature
Part #
52A-11-D0A-DM-DFFJ-1JB
BDI #
25179907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/52A-11-D0A-DM-DFFJ-1JB/p/25179907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.35
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 3 Way; 2 Position; G1/4 Port; 24VDC Voltage; With Rectangular Connector; Internal Pilot; Air Return; Non-Locking Manual Operator; Compressed Air/Vacuum/Inert Gases Fluid; Vacuum to 8Bar Pressure; -18 to 50 Degree C Temperature
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 3 Way; 2 Position; G1/4 Port; 24VDC Voltage; With Rectangular Connector; Internal Pilot; Air Return; Non-Locking Manual Operator; Compressed Air/Vacuum/Inert Gases Fluid; Vacuum to 8Bar Pressure; -18 to 50 Degree C Temperature