GRACO
GRACO
562688
GRACO GRACO
Description
562688 HIGH PRESSURE O-RING ; 90 DURO FLUOROELASTOMER
Modular Divider Valve; 1/4"-18 X 7/16"-20 Inlet Size; Steel Material; NLGI Grade #2; 7500PSI Maximum Working Pressure; 0.018 Twin
Part #
562688
BDI #
25153020
Details
497.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/562688/p/25153020
Your Price
$ 497.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.41
EAN
0633955329645
Product Group - BDI
S02252
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Modular Divider
Product Specification
1/4"-18 X 7/16"-20 Inlet Size; Steel Material; NLGI Grade #2; 7500PSI Maximum Working Pressure; 0.018 Twin
Long Description
Modular Divider Valve; 1/4"-18 X 7/16"-20 Inlet Size; Steel Material; NLGI Grade #2; 7500PSI Maximum Working Pressure; 0.018 Twin