https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175360-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDV8aW1hZ2UvanBlZ3xhREkyTDJobVpTOHhNREk1TkRZeE9URTBOREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVek5qQmZNekF3ZURNd01DNXFjR2N8MjY5ZDllYzJlOGU2YWZkZWIxYjM2OTJkZGZmNTgzYTcxODk0YWQyZWU2YTZmYTUyNzA4MTVjZTY1NGMyMTIwNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175360-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDV8aW1hZ2UvanBlZ3xhREkyTDJobVpTOHhNREk1TkRZeE9URTBOREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVek5qQmZNekF3ZURNd01DNXFjR2N8MjY5ZDllYzJlOGU2YWZkZWIxYjM2OTJkZGZmNTgzYTcxODk0YWQyZWU2YTZmYTUyNzA4MTVjZTY1NGMyMTIwNw
GRACO
GRACO
562817
GRACO GRACO
Description
562817 TWIN DIVIDER VALVE
Modular Divider Valve; 2 Number of Outlets; Carbon Steel; 207Bar Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material; For In-Plant Machinery
Part #
562817
BDI #
25175360
Details
544.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/562817/p/25175360
Your Price
$ 544.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.91
EAN
0633955348523
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Modular Divider
Product Specification
2 Number of Outlets; Carbon Steel; 207Bar Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material
Long Description
Modular Divider Valve; 2 Number of Outlets; Carbon Steel; 207Bar Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material; For In-Plant Machinery

