LINCOLN INDUSTRIAL
								LINCOLN INDUSTRIAL
							
						
					619-28901-1
				 
				LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
						
                            
								619-28901-1 DIVIDER VALVE ; 18 OUTLET CS 350BAR 1/8IN FNPTF
Divider Valve; 18 Maximum Number Of Outlets; 150MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel
                         	Part #
	                    
	                      	619-28901-1
							BDI #
						
	                      	563594
							
						
Details
                    
                        1204.56
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/619-28901-1/p/563594
						
		
		
		
				Your Price
				
						
							$ 1,204.56 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141600
					Weight / Kilogram
				1.95
					Product Group - BDI
				F02234
					Noun
				
					Valve
			Keyword String
				
					Divider
			Product Specification
				
					18 Maximum Number Of Outlets; 150MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel
			Long Description
				
					Divider Valve; 18 Maximum Number Of Outlets; 150MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel
			

						

