https://www.bdiexpress.com/medias/INDXXXVALVEX-22117843-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyOXxpbWFnZS9qcGVnfGFESTJMMmcyT1M4eE1EYzJPRE15TmpRMU9UUXlNaTlKVGtSWVdGaFdRVXhXUlZoZk1qSXhNVGM0TkROZk16QXdlRE13TUM1cWNHY3wwYWE0MzliMzViNjNjYjE2ZWJjNGU5MzYyODFhYTZlYzIxNDBhYTA0NzNhMTA0ZGI4MDc4YjI5MTkxZmIyNmI2
https://www.bdiexpress.com/medias/INDXXXVALVEX-22117843-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyOXxpbWFnZS9qcGVnfGFESTJMMmcyT1M4eE1EYzJPRE15TmpRMU9UUXlNaTlKVGtSWVdGaFdRVXhXUlZoZk1qSXhNVGM0TkROZk16QXdlRE13TUM1cWNHY3wwYWE0MzliMzViNjNjYjE2ZWJjNGU5MzYyODFhYTZlYzIxNDBhYTA0NzNhMTA0ZGI4MDc4YjI5MTkxZmIyNmI2
PARKER
PARKER
741150115B
PARKER PARKER
Description
741150115B SOLND VALVE ; POR 2 WAY NC 1/4 SS 120VAC-60HZ
Solenoid Valve; General Service; 1/8"; Normally Closed; 120 VAC
Part #
741150115B
BDI #
22117843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/741150115B/p/22117843
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Solenoid Valve
Product Specification
General Service; 1/8"; Normally Closed; 120 VAC
Long Description
Solenoid Valve; General Service; 1/8"; Normally Closed; 120 VAC
