

TOPRING
TOPRING
80.938
TOPRING TOPRING
Description
80.938 VALVE LEVER/SPRING/EXHAUST ; 5/3 1/4NPT OPTIMA
Manual Valve; 1/4" Nominal Diameter; 30 SCFM Nominal Airflow Rate; Air Compatible Fluid; Direct Operation Type; Spring Return Mechanism; Open Centre; Stainless Steel, Aluminum, Brass Mechanism or Internal Moving Parts Material; 5 Number of Ways; 3 Number of Positions; Hand Type of Actuation; 1CV Coefficient of Velocity; 145PSI Maximum Inlet Pressure
Part #
80.938
BDI #
18391408
Details
255.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/80-938/p/18391408
Your Price
$ 255.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
EAN
0774679809386
Product Group - BDI
F02352
Noun
Valve
Keyword String
Manual
Manufacturer URL
https://www.topring.com
Product Detail
Manual Valve
Product Specification
1/4" Nominal Diameter; 30 SCFM Nominal Airflow Rate; Air Compatible Fluid; Direct Operation Type; Spring Return Mechanism; Open Centre; Stainless Steel, Aluminum, Brass Mechanism or Internal Moving Parts Material; 5 Number of Ways; 3 Number of Positions; Hand Type of Actuation; 1CV Coefficient of Velocity; 145PSI Maximum Inlet Pressure
Long Description
Manual Valve; 1/4" Nominal Diameter; 30 SCFM Nominal Airflow Rate; Air Compatible Fluid; Direct Operation Type; Spring Return Mechanism; Open Centre; Stainless Steel, Aluminum, Brass Mechanism or Internal Moving Parts Material; 5 Number of Ways; 3 Number of Positions; Hand Type of Actuation; 1CV Coefficient of Velocity; 145PSI Maximum Inlet Pressure