https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391412-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0OHxpbWFnZS9qcGVnfGFHUmxMMmcxTWk4eE1UQXdOamMyTURjM09UZ3dOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUwTVRKZk16QXdlRE13TUM1cWNHY3wxZTU1ZTJkOTMwOGFjYTM5Mjc1NDY3NzlhN2Y1NzhlNDljMWY0NTA4ZDJmYTZiODRiNzRhYTdkNDYwN2NkMTRm
                
                https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391412-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0OHxpbWFnZS9qcGVnfGFHUmxMMmcxTWk4eE1UQXdOamMyTURjM09UZ3dOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUwTVRKZk16QXdlRE13TUM1cWNHY3wxZTU1ZTJkOTMwOGFjYTM5Mjc1NDY3NzlhN2Y1NzhlNDljMWY0NTA4ZDJmYTZiODRiNzRhYTdkNDYwN2NkMTRm
                
					
						
									TOPRING
								TOPRING
							
						
					80.946
				 
				TOPRING TOPRING
Description
						
                            
								80.946 VALVE LEVER/DETENT ; 5/2 3/8NPT OPTIMA
Flow Control Valve; Flow Control; 3/8" FNPT Port; 5 Port - 4 Way; 2 Position; Hand Lever/Detent Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
                         	Part #
	                    
	                      	80.946
							BDI #
						
	                      	18391412
							
						
Details
                    
                        269.48
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/80-946/p/18391412
						
		
		
		
				Your Price
				
						
							$ 269.48 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141609
					Weight / Kilogram
				0
					EAN
				0774679809461
					Product Group - BDI
				F02352
					Harmonized Tariff Code
				
					8481.20.00.80
			Noun
				
					Valve
			Keyword String
				
					Flow Control
			Manufacturer URL
				
					https://www.topring.com
			Product Detail
				
					Flow Control Valve
			Product Specification
				
					Flow Control; 3/8" FNPT Port; 5 Port - 4 Way; 2 Position; Hand Lever/Detent Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
			Long Description
				
					Flow Control Valve; Flow Control; 3/8" FNPT Port; 5 Port - 4 Way; 2 Position; Hand Lever/Detent Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
			

						
