https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391454-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFEVXdMMmhrWXk4eE1UQXdOamMzTVRRMk1qRTNOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUwTlRSZk16QXdlRE13TUM1cWNHY3w4Yjg1ZDVjMGE2YTcwNDBmNDFmZDM0OWViNDdiZTFmMDFiMmY4ZTRlMjQyMTcxMjM4NGQ5Y2I1NmVhNzdhMGU2
                
                https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391454-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFEVXdMMmhrWXk4eE1UQXdOamMzTVRRMk1qRTNOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUwTlRSZk16QXdlRE13TUM1cWNHY3w4Yjg1ZDVjMGE2YTcwNDBmNDFmZDM0OWViNDdiZTFmMDFiMmY4ZTRlMjQyMTcxMjM4NGQ5Y2I1NmVhNzdhMGU2
                
					
						
									TOPRING
								TOPRING
							
						
					80.950.03
				 
				TOPRING TOPRING
Description
						
                            
								80.950.03 SOLENOID VALVE ; 1 NC 24VDC 3/2 1/8NPT OPTIMA
Spool Solenoid Valve; Spool; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
                         	Part #
	                    
	                      	80.950.03
							BDI #
						
	                      	18391454
							
						
Details
                    
                        189.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/80-950-03/p/18391454
						
		
		
		
				Your Price
				
						
							$ 189.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141608
					Weight / Kilogram
				0
					EAN
				0774679937416
					Product Group - BDI
				F02352
					Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Spool Solenoid
			Manufacturer URL
				
					https://www.topring.com
			Product Detail
				
					Spool Solenoid Valve
			Product Specification
				
					Spool; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
			Long Description
				
					Spool Solenoid Valve; Spool; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
			

						
