

ASCO VALVE
ASCO VALVE
8320G003 115/50V 18IN
ASCO VALVE ASCO VALVE
Description
8320G003 115/50V 18IN SOLENOID VALVE ; 1/8" FPT X 1/8" FPT X 1/8" FPT
Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 30 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8320G003 115/50V 18IN
BDI #
27896911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G003-115-50V-18IN/p/27896911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
0 To 30 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 30 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh