Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

945100 https://www.bdiexpress.com/medias/INDHORVALVEXX-462784-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyM3xpbWFnZS9qcGVnfGFEZ3pMMmd3WVM4NU56TTROalk0TXpjMk1EazBMbXB3Wnd8NzBkNmNjMzY1OTU3ODNkNGYyNmM3MjE1MDkxNjRkM2ZkZDcwZTVhNjRjYjk2YWEwOTE2NDg2ZWU5MDlhMjljNg
462784 Hydraulic and Pneumatic Valves 

NEXEN NEXEN

945100

Description

945100 QUICK EXHAUST/SHUTTLE VALVE ; 0.125" NPT

Quick Exhaust Valve; 1/8" NPT; 5 To 100 PSI; Inline Mounting; Die Cast Zinc Body

Part #

945100

BDI #
462784

Details

61.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.118
EAN
0662284167772
Product Group - BDI
F02352
Noun
Valve
Keyword String
Quick Exhaust
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
0.2
Product Detail
Quick Exhaust Valve
Product Specification
1/8" NPT; 5 To 100 PSI; Inline Mounting; Die Cast Zinc Body
Long Description
Quick Exhaust Valve; 1/8" NPT; 5 To 100 PSI; Inline Mounting; Die Cast Zinc Body