BUCHANAN RUBBER
BUCHANAN RUBBER
949161
BUCHANAN RUBBER BUCHANAN RUBBER
Description
949161 BALL VALVE ; 1/4 2PC 316SS TEFLONE SEALS
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI; -60 To 450 Deg F; Teflon Seal; Stainless Steel
Part #
949161
BDI #
23068149
Details
24.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/949161/p/23068149
Your Price
$ 24.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.23
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-60 To 450 Deg F
Seal Type
Teflon
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Locking Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
949-161
Manufacturer Internal Number
949161
Weight / LBS
0.53
Long Description
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI; -60 To 450 Deg F; Teflon Seal; Stainless Steel
Overall Length
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


