Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AG4F4 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-AG4F4-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczOXxpbWFnZS9qcGVnfGFEZGxMMmhpTmk4eE1EazNORFl6TkRVM016ZzFOQzlOUmxKRVZrTllXRmhZV0ZoZlFVYzBSalJmTXpBd2VETXdNQzVxY0djfDgyZGQ4MjAxN2NjZGI0Y2E1ODc5N2RjMDRjNmI3MmE4YzY2YWU0MWY4YzgyMGY5ODU3ZWI2M2ZiNzMxYzE5NDQ
19314394 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

AG4F4

Description

AG4F4 AGRICULTURAL BALL PLUG ; STEEL 1/2"-14 FNPT 1/2" BODY

Ball Valve; 1/2"-14 FNPTF; 1.21" Maximum OD; 1/2" Body Size; 1-1/16" Hex; 1.95" Length; 4000PSI Pressure; Steel

Part #

AG4F4

BDI #
19314394

Details

28.44 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 28.44 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.096
Product Group - BDI
F02172
Noun
Valve
Keyword String
Ball
Manufacturer URL
Weight / LBS
0.2
Product Detail
Ball Valve
Product Specification
1/2"-14 FNPTF; 1.21" Maximum OD; 1/2" Body Size; 1-1/16" Hex; 1.95" Length; 4000PSI Pressure; Steel
Long Description
Ball Valve; 1/2"-14 FNPTF; 1.21" Maximum OD; 1/2" Body Size; 1-1/16" Hex; 1.95" Length; 4000PSI Pressure; Steel