https://www.bdiexpress.com/medias/INDSMCVALVEX-AP3650-2PW-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5M3xpbWFnZS9qcGVnfGFEVm1MMmczTXk4eE1EazFOemMzTkRBNU5ETTJOaTlKVGtSVFRVTldRVXhXUlZoZlFWQXpOalV3WHpKUVYxOUdWbDh6TURCNE16QXdMbXB3Wnd8MDBjZTEwOTM0NGJmZWYzZTMyOWZhYThmZmVmNjBjY2MyNWNhNzVkMzU3NWI1ZjgwYjcxYWQ5MjM4MGFjNTg4Yw
https://www.bdiexpress.com/medias/INDSMCVALVEX-AP3650-2PW-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5M3xpbWFnZS9qcGVnfGFEVm1MMmczTXk4eE1EazFOemMzTkRBNU5ETTJOaTlKVGtSVFRVTldRVXhXUlZoZlFWQXpOalV3WHpKUVYxOUdWbDh6TURCNE16QXdMbXB3Wnd8MDBjZTEwOTM0NGJmZWYzZTMyOWZhYThmZmVmNjBjY2MyNWNhNzVkMzU3NWI1ZjgwYjcxYWQ5MjM4MGFjNTg4Yw
SMC
SMC
AP3650SM 2PW FV4 FV4 SMC/94
SMC SMC
Description
AP3650SM 2PW FV4 FV4 SMC/94 ; DIAPHRAGM VALVE SPRING LESS
Diaphragm Valve; 1/4" Female Face Seal; 2 Port | 2 Way; 2 Position; Pneumatic; Round Knob; 3000 PSI; -40 To 160 Deg F; Stainless Steel
Part #
AP3650SM 2PW FV4 FV4 SMC/94
BDI #
24399717
Details
784.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AP3650SM-2PW-FV4-FV4-SMC-94/p/24399717
Your Price
$ 784.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.01
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
1/4" Female Face Seal
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Round Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
3000 PSI
Operating Pressure Range
Vacuum To 3000 PSI
Operating Temperature Range
-40 To 160 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.29 Cv Factor | 1/4 Turn Round Knob | UHP Gas Fluid | With Open/Close Indication Window
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.61
Long Description
Diaphragm Valve; 1/4" Female Face Seal; 2 Port | 2 Way; 2 Position; Pneumatic; Round Knob; 3000 PSI; -40 To 160 Deg F; Stainless Steel
Overall Width
1.882 Inch | 47.8 Millimeter
Overall Length
2.78 Inch | 70.6 Millimeter
Overall Height
3.02 Inch | 76.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

