https://www.bdiexpress.com/medias/INDSMCVALVEX-AP4540-2PW-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MHxpbWFnZS9qcGVnfGFESXpMMmhsTmk4eE1EazFOemM1TVRVMU9UY3hNQzlKVGtSVFRVTldRVXhXUlZoZlFWQTBOVFF3WHpKUVYxOU5WbDlHVmw4ek1EQjRNekF3TG1wd1p3fGMxOTg4YmNmMmJlNjQzMGFiMDVkYWM5NTQ4N2JmYjY1NmVkYjRkMGIzMDZlYjg2NGM1YzE4ZGU4NTUyYzRiODk
                
                https://www.bdiexpress.com/medias/INDSMCVALVEX-AP4540-2PW-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MHxpbWFnZS9qcGVnfGFESXpMMmhsTmk4eE1EazFOemM1TVRVMU9UY3hNQzlKVGtSVFRVTldRVXhXUlZoZlFWQTBOVFF3WHpKUVYxOU5WbDlHVmw4ek1EQjRNekF3TG1wd1p3fGMxOTg4YmNmMmJlNjQzMGFiMDVkYWM5NTQ4N2JmYjY1NmVkYjRkMGIzMDZlYjg2NGM1YzE4ZGU4NTUyYzRiODk
                
					
						
									SMC
								SMC
							
						
					AP4540S 2PW MV6 FV6 SMC/29
				 
				SMC SMC
Description
						
                            
								AP4540S 2PW MV6 FV6 SMC/29 ; SPRING LESS DIAPHRAGM VALVE
Diaphragm Valve; 3/8" Male Face Seal | 3/8" Female Face Seal Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 130 PSI; 14 To 160 Deg F; Stainless Steel
                         	Part #
	                    
	                      	AP4540S 2PW MV6 FV6 SMC/29
							BDI #
						
	                      	24403617
							
						
Details
                    
                        980.95
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AP4540S-2PW-MV6-FV6-SMC-29/p/24403617
						
		
		
		
				Your Price
				
						
							$ 980.95 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141621
					Weight / Kilogram
				0.01
					Product Group - BDI
				F02352
					Valve Type
				
					Diaphragm
			Port Type
				
					3/8" Male Face Seal | 3/8" Female Face Seal
			Number of Ports/Way
				
					2 Port | 2 Way
			Number of Positions
				
					2 Position
			Actuation
				
					Air Pilot | Air Pilot Return
			Voltage
				
					Not Applicable
			Media
				
					Pneumatic
			Maximum Pressure
				
					130 PSI
			Operating Pressure Range
				
					Vacuum To 130 PSI
			Operating Temperature Range
				
					14 To 160 Deg F
			Body Material
				
					Stainless Steel
			Inch - Metric
				
					Inch
			Other Features
				
					0.5 Cv Factor | UHP Gas Fluid | Normally Closed | PCTFE Seat | In/Out Position
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.80
			Noun
				
					Valve
			Keyword String
				
					Diaphragm
			Manufacturer URL
				
					https://www.smcpneumatics.com
			Weight / LBS
				
					1.49914
			Long Description
				
					Diaphragm Valve; 3/8" Male Face Seal | 3/8" Female Face Seal Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 130 PSI; 14 To 160 Deg F; Stainless Steel
			Overall Length
				
					3.858 Inch | 98 Millimeter
			Overall Height
				
					3.488 Inch | 88.6 Millimeter
			Overall Width
				
					1.461 Inch | 37.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
