Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AQ1510-N01 https://www.bdiexpress.com/medias/INDSMCVALVEX-AQ1500-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0N3xpbWFnZS9qcGVnfGFHWmxMMmcwTnk4eE1EYzNNREE0T0RVMU9EWXlNaTlKVGtSVFRVTldRVXhXUlZoZlFWRXhOVEF3WHpNd01IZ3pNREF1YW5CbnxmN2QzZGQ3MTFmZTcxYzZmNGFmZTc1NGQxYWVmYWRmNTYwNjY0YzA4NTY0Yzg4NzVkYWVlZjhkYmJkYzkyYTEz
17825798 Hydraulic and Pneumatic Valves 

SMC SMC

AQ1510-N01

Description

AQ1510-N01 DIAPHRAGM VALVE ; 1/8" FNPT 2PORT 2WAY 1POS 102PSI

Diaphragm Valve; 1/8" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Zinc

Part #

AQ1510-N01

BDI #
17825798

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.082
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
4/5.8 Cv Factor | Air Fluid | Lip Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.18126
Long Description
Diaphragm Valve; 1/8" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Zinc
Overall Length
1.772 Inch | 45 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Height
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh