https://www.bdiexpress.com/medias/INDSMCVALVEX-AV4000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODF8aW1hZ2UvanBlZ3xhRFkyTDJnd1l5OHhNRFl3TlRNMk1UQTNNREV4TUM5SlRrUlRUVU5XUVV4V1JWaGZRVlkwTURBd1gwUmZNekF3ZURNd01DNXFjR2N8OGNlYjFmOGRjYTQwNzdmMDZkNjc5YTkwMTJmZmM0NzFiMzU5MDQzMDg1YTdmMjY1MzY0NmJkNmRlYWUxNDliYQ
SMC
SMC
AV4000-N04-3DZ
SMC SMC
Description
AV4000-N04-3DZ ; VALVE SOFT START 1/2
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AV4000-N04-3DZ
BDI #
17850083
Details
391.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AV4000-N04-3DZ/p/17850083
Your Price
$ 391.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.792
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever - Solenoid | Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.63142
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
4.094 Inch | 104 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
5.787 Inch | 147 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh