https://www.bdiexpress.com/medias/INDSMCVALVEX-AVL2000-02-DZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNDh8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFl3TlRreU5Ea3dPVEE0Tmk5SlRrUlRUVU5XUVV4V1JWaGZRVlpNTWpBd01GOHdNbDlFV2w4ek1EQjRNekF3TG1wd1p3fDM4ZGVkODY4MzM3MjY1NmY1NzVjMDY5M2I4OTA1N2E1ZmQyYjRmYjZlMTg3MmZkODVhYmM5YzY3Nzc3NTI4MjU
SMC
SMC
AVL5000-N10P-3DZ
SMC SMC
Description
AVL5000-N10P-3DZ ; VALVE SOFT START W/LOCK-OUT
Relief Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AVL5000-N10P-3DZ
BDI #
17850206
Details
558.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AVL5000-N10P-3DZ/p/17850206
Your Price
$ 558.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.002
Product Group - BDI
F02352
Valve Type
Relief | Solenoid
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Lockout | DIN Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Relief Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
4.40924
Long Description
Relief Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
4.331 Inch | 110 Millimeter
Overall Length
5.039 Inch | 128 Millimeter
Overall Height
7.815 Inch | 198.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh