FAIRVIEW FITTINGS
FAIRVIEW FITTINGS
BV2103-H
FAIRVIEW FITTINGS FAIRVIEW FITTINGS
Description
BV2103-H BALL VALVE ; 1 FPT CGA316
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI WOG | 150 PSI WSPBrass
Part #
BV2103-H
BDI #
17806562
Details
42.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/BV2103-H/p/17806562
Your Price
$ 42.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0741330043182
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI WOG | 150 PSI WSP
Operating Pressure Range
0 To 600 PSI WOG | 0 To 150 PSI WSP
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.fairviewfittings.com
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI WOG | 150 PSI WSPBrass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh