FAIRVIEW FITTINGS
								FAIRVIEW FITTINGS
							
						
					BV4103-C
				 
				FAIRVIEW FITTINGS FAIRVIEW FITTINGS
Description
						
                            
								BV4103-C BALL VALVE ; 3/8 FPT FULL PORT
Ball Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI WOG; -40 To 356 Deg F; Brass
                         	Part #
	                    
	                      	BV4103-C
							BDI #
						
	                      	17806580
							
						
Details
                    
                        6.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/BV4103-C/p/17806580
						
		
		
		
				Your Price
				
						
							$ 6.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0
					EAN
				0741330043618
					Product Group - BDI
				F02352
					Valve Type
				
					Ball
			Port Type
				
					3/8" FNPT
			Number of Ports/Way
				
					2 Port | 2 Way
			Number of Positions
				
					2 Position
			Actuation
				
					Hand Lever
			Voltage
				
					Not Applicable
			Media
				
					Hydraulic | Pneumatic
			Maximum Pressure
				
					600 PSI WOG
			Operating Pressure Range
				
					0 To 600 PSI WOG
			Operating Temperature Range
				
					-40 To 356 Deg F
			Body Material
				
					Brass
			Inch - Metric
				
					Inch
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.fairviewfittings.com
			Long Description
				
					Ball Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI WOG; -40 To 356 Deg F; Brass
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

