FESTO
FESTO
CPVSC1-M4H-D-T-Q4C ; 547344
FESTO FESTO
Description
CPVSC1-M4H-D-T-Q4C NR. 547344 ; SOLENOID VALVE
Solenoid Valve; 4 MM Tubing OD; 2 Port - 2 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 101 PSI; Elastomer; Aluminum
Part #
CPVSC1-M4H-D-T-Q4C ; 547344
BDI #
24015649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPVSC1-M4H-D-T-Q4C-;-547344/p/24015649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
4 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
101 PSI
Operating Pressure Range
-13 To 101 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Elastomer
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
547344
Long Description
Solenoid Valve; 4 MM Tubing OD; 2 Port - 2 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 101 PSI; Elastomer; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh