https://www.bdiexpress.com/medias/INDASVVALVEX-8317P035-EE-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzMDZ8aW1hZ2UvanBlZ3xhR1EyTDJoaE15OHhNRGd3TnpjM01USTJOekV3TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14TjFBd016VmZSVVZmUWxKVFh6TXdNSGd6TURBdWFuQm58YTNhM2FmNjI3YTEwNzcwYjIyZDM5MGQ5MjlmN2NiZmZhYjU3ZWNiM2NiNzg4MmNjZmI0OTJkZjFmNTUwZWFmNQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8317P035-EE-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzMDZ8aW1hZ2UvanBlZ3xhR1EyTDJoaE15OHhNRGd3TnpjM01USTJOekV3TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14TjFBd016VmZSVVZmUWxKVFh6TXdNSGd6TURBdWFuQm58YTNhM2FmNjI3YTEwNzcwYjIyZDM5MGQ5MjlmN2NiZmZhYjU3ZWNiM2NiNzg4MmNjZmI0OTJkZjFmNTUwZWFmNQ
ASCO VALVE
ASCO VALVE
EE8317P035AC24-99/50/60
ASCO VALVE ASCO VALVE
Description
EE8317P035AC24-99/50/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 24 To 99/50-60 VAC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas - Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EE8317P035AC24-99/50/60
BDI #
20699916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8317P035AC24-99-50-60/p/20699916
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 To 99/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 10 To 100 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.2 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Class I | Division 2 General Purpose
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 24 To 99/50-60 VAC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas - Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


