https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMTJ8aW1hZ2UvanBlZ3xhRGsxTDJnelpTOHhNRGd3TkRrd01UQTROVEl4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NWNiNzMyYjg4OGJiMzJjMWYzMTNhYmIzZDk3Y2MxNjllMDYyOGUxMDgyZTZlNGFmMTQxYjVjOWVlNDBhZWZhOA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMTJ8aW1hZ2UvanBlZ3xhRGsxTDJnelpTOHhNRGd3TkRrd01UQTROVEl4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NWNiNzMyYjg4OGJiMzJjMWYzMTNhYmIzZDk3Y2MxNjllMDYyOGUxMDgyZTZlNGFmMTQxYjVjOWVlNDBhZWZhOA
ASCO VALVE
ASCO VALVE
EF8210G008AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
EF8210G008AC120/60 110/50 SOLENOID VALVE ; 1-3/4" NPT 2 WAY NC 120 VAC
Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas -Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
210008G01EF
BDI #
20700284
Details
1263.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8210G008AC120-60-110-50/p/20700284
Your Price
$ 1,263.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 5 To 100 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5.7
Long Description
Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas -Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.66 Inch | 92.964 Millimeter
Overall Length
3.66 Inch | 92.964 Millimeter
Overall Height
5.635 Inch | 143.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

