![EF8220G407AC120/60D](/medias/INDASVVALVEX-8220G401-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODd8aW1hZ2UvanBlZ3xhRFl5TDJnME5TOHhNRFl3TlRBMk5ERTFPVEkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58OTNhOTI0NTVjMDM5MDU3NmYzY2JiNzI1NjFkMGY5MjY2YzJjMjRkZDlhNWM4MmZiYjhlNWM3MGE2YjkzNGVmOQ)
![EF8220G407AC120/60D](/medias/INDASVVALVEX-8220G401-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODd8aW1hZ2UvanBlZ3xhRFl5TDJnME5TOHhNRFl3TlRBMk5ERTFPVEkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58OTNhOTI0NTVjMDM5MDU3NmYzY2JiNzI1NjFkMGY5MjY2YzJjMjRkZDlhNWM4MmZiYjhlNWM3MGE2YjkzNGVmOQ)
ASCO VALVE
ASCO VALVE
EF8220G407AC120/60D
ASCO VALVE ASCO VALVE
Description
EF8220G407AC120/60D SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 6.1/FW
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 50 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 300 Deg F; EPDM Seal; Brass
Part #
EF8220G407AC120/60D
BDI #
21852753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8220G407AC120-60D/p/21852753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 50 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 50 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 300 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | Explosion Proof | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 50 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 300 Deg F; EPDM Seal; Brass
Overall Length
3.425 Inch | 87 Millimeter
Overall Width
2.82 Inch | 71.628 Millimeter
Overall Height
4.033 Inch | 102.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh