https://www.bdiexpress.com/medias/INDASVVALVEX-8223G303-EF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhREZoTDJnNVppOHhNRGM1TnpZeU16STBOamczT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TTBjek1ETmZSVVpmVTFOZk16QXdlRE13TUM1cWNHY3xmNDc5OWVkMzVhNzY0NTliYWIwYzM3MmQ2MDFlMGJiZmIxMmM5OGIxYWM3M2EwYTY3MGQ1MWIxZjhhZjY0ODQ4
https://www.bdiexpress.com/medias/INDASVVALVEX-8223G303-EF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhREZoTDJnNVppOHhNRGM1TnpZeU16STBOamczT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TTBjek1ETmZSVVpmVTFOZk16QXdlRE13TUM1cWNHY3xmNDc5OWVkMzVhNzY0NTliYWIwYzM3MmQ2MDFlMGJiZmIxMmM5OGIxYWM3M2EwYTY3MGQ1MWIxZjhhZjY0ODQ4
ASCO VALVE
ASCO VALVE
EF8223G012AC208/60
ASCO VALVE ASCO VALVE
Description
EF8223G012AC208/60 SOLENOID VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 208/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 750 PSI; 32 To 200 Deg F; Teflon Seal; Stainless Steel
Part #
EF8223G012AC208/60
BDI #
20701112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8223G012AC208-60/p/20701112
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
208/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
750 PSI
Operating Pressure Range
25 To 750 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Teflon
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
7.8 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 18" Lead | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 208/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 750 PSI; 32 To 200 Deg F; Teflon Seal; Stainless Steel
Overall Height
5.03 Inch | 127.762 Millimeter
Overall Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

